Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Motorola Lightweight Headset, Push To Talk Yes PMLN5102A

Lightweight Headset, Push To Talk Yes (Discontinued)

  • Mfr # PMLN5102A
  • Zoro # G6268092
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5102A
Zoro #
G6268092
UPC #
-
Country of Origin
United States

Details

Noise Canceling
No
For Use With
APX1000, APX2000, Mfr. No. XPR6100, UL XPR7000 Series, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
In Ear / On Ear / Over Ear LOV
On Ear
Push To Talk
Yes
One Ear / Two Ear
One Ear
Volume Control
No
Headset Style
Behind the Head
Features
Discreet, High Clarity, Intrinsically Safe, Lightweight
Color
Black
Item
Lightweight Headset
Includes
Boom Mic
In Ear / On Ear / Over Ear
On Ear
Noise Reduction Rating NRR
0 dB

Description

Lightweight Headset, Headset Style Behind the Head, Push To Talk Yes, Volume Control No, Noise Reduction Rating NRR 0 dB, Noise Canceling No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.