This item is Discontinued.

Motorola MFR#:T1B02201MATAAW3, Radios:3 T1B02201MATAAW3

MFR#:T1B02201MATAAW3, Radios:3 (Discontinued)

  • Mfr # T1B02201MATAAW3
  • Zoro # G701701456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1B02201MATAAW3
Zoro #
G701701456
UPC #
748091018848
Country of Origin
Philippines

Dimensions

Height
5 11/32 in
Width
1 29/32 in
Length
1 3/64 in

Details

Item
Handheld Two Way Radio
Includes
(1) User Guide, (24) Personalization Stickers, (3) Belt Clips, (3) Radios
Band Type
FRS, GMRS
Battery Type
Alkaline; Rechargeable NiMH 800 mAh
Features
Easy Pairing
Battery Life
19 hr
Radio Series
Talkabout T110
Outdoor Range (Miles)
16 mi
Radio Type
Handheld
Radio Application
Two Way
Display Type
LCD
License Required
No
Radio Classification
General
Number of Channels
22
Digital/Analog
Analog
Frequency
462 to 467 MHz
Product Type
Portable Two Way Radio
Minimum Frequency
462 MHz
VOX (Voice Operated Exchange)
Yes
Number of Radios Included
3
Maximum Outdoor Range
16 mi
Bare Tool/Battery Included
Battery Included
Radio Transmission
Analog
Maximum Frequency
467 MHz
Types of Chargers Included
Standard Charger
Bluetooth
No
Repeater Capable
No
Number of Chargers Included
1
Programming Requirements
Pre-Programmed
Output Power
1 W

Description

Handheld Two Way Radio, Band Type FRS, GMRS, Radio Transmission Analog, Digital Radio Technology Not Applicable, License Required No, Programming Requirements Pre-Programmed, Number of Channels 22, Output Power 1 W, Minimum Frequency 462 MHz, Maximum Frequency 467 MHz, Display Type Numeric, Subscription Type Not Applicable, Radio Series Talkabout T110, Battery Life 19 hr, Number of Radios Included 3, Waterproof No, Repeater Capable No, Intrinsically Safe No, VOX (Voice Operated Exchange) Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.