This item is Discontinued.

No Product Image Available

Micro USB Charger, Fits Motorola (Discontinued)

  • Mfr # 25009298001
  • Zoro # G6298253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25009298001
Zoro #
G6298253
UPC #
-
Country of Origin
China

Dimensions

Length
1 1/4 in
Height
2 5/8 in
Width
1 5/8 in
Overall Height
2 5/8 in
Overall Width
1 5/8 in
Overall Length
1 1/4 in

Details

Item
AC Charger
For Use With
Portable Two Way Radio
Product Type
AC Charger
Compatible Radio Manufacturer Model Number
MinitorVI, SL1600, SL1M, SL300, SL500, SL500E, SL7550EW, SL7580, SL7580E, SL7590, SL7590E
Number of Radios Charged
1
Number of Batteries Charged
1
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Number of Chargers Included
1
Compatible Radio Series
SL

Description

AC Charger, Product Type AC Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series SL, Compatible Radio Manufacturer Model Number MinitorVI, SL1600, SL1M, SL300, SL500, SL500E, SL7550EW, SL7580, SL7580E, SL7590, SL7590E, Compatible Radio Grainger Model Number 54HC92, 54HC93, 54HC94, 54HC95, Number of Radios Charged 1, Number of Batteries Charged 1, Voltage 120 V AC, Number of Chargers Included 1, Overall Height 2 5/8 in, Overall Length 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.