This item is Discontinued.

Motorola Mobile Two Way Radio, UHF, 400 to 470 MHz VX-2200-G6-45

Mobile Two Way Radio, UHF, 400 to 470 MHz (Discontinued)

  • Mfr # VX-2200-G6-45
  • Zoro # G3953700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX-2200-G6-45
Zoro #
G3953700
UPC #
-
Country of Origin
China

Dimensions

Display Dimensions
2" x 1/2"
Length
6-7/64"
Height
1-51/64"
Width
6-1/2"

Details

Number of Channels
128
License Required
Yes
Radio Series
VERTEX STANDARD VX-2100/2200
Radio Type
Desktop
Repeater-Capable
Yes
Programmable
Yes
Radio Application
General
Color
Black
Features
Emergency Alert, Lone Worker Alert, Priority Scan, Dual Watch Scan Follow Me Scan, Talk around, Stun/Kill/Revive, Busy Channel Lockout, Arts, 8-Characher Alpha Numeric
Includes
Microphone, 3 yr. Warranty
Band Type
UHF
Waterproof
No
Output Watts
45
Display Type
LCD
Radio Classification
Business
Item
Mobile Two Way Radio
Analog Codes
38
External Channel Select
Yes
Range (Miles)
Varies
Navigation Aids
None
Frequency
400 to 470 MHz
Digital Codes
121

Description

Mobile Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 128, Radio Series VERTEX STANDARD VX-2100/2200, Radio Application General, Radio Type Desktop, Navigation Aids None

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.