This item is Discontinued.

Motorola Mobile Two Way Radio, UHF, 450 to 512 MHz VX-2100-G7-45

Mobile Two Way Radio, UHF, 450 to 512 MHz (Discontinued)

  • Mfr # VX-2100-G7-45
  • Zoro # G3953439
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VX-2100-G7-45
Zoro #
G3953439
UPC #
-
Country of Origin
China

Dimensions

Display Dimensions
2" x 1/2"
Height
1-51/64"
Width
6-1/2"
Length
6-7/64"

Details

Number of Channels
8
License Required
Yes
Radio Classification
Business
Range (Miles)
Varies
Frequency
450 to 512 MHz
Features
Emergency Alert, Lone Worker Alert, Priority Scan, Dual Watch Scan Follow Me Scan, Talk around, Stun/Kill/Revive, Busy Channel Lockout, Arts, 1-Characher Alpha Numeric
Band Type
UHF
Radio Application
General
Includes
Microphone, 3 yr. Warranty
Output Watts
45
Digital Codes
121
Item
Mobile Two Way Radio
Waterproof
No
Radio Type
Desktop
Repeater-Capable
Yes
Radio Series
VERTEX STANDARD VX-2100/2200
Navigation Aids
None
External Channel Select
Yes
Display Type
LCD
Color
Black
Programmable
Yes
Analog Codes
38

Description

Mobile Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 8, Radio Series VERTEX STANDARD VX-2100/2200, Radio Application General, Radio Type Desktop, Navigation Aids None

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.