Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mobile Two Way Radio, VHF Band, Digital

  • Mfr # CM200d AAM01JQC9JA1

  • Zoro # G8490548


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
16
Output Watts
45 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Repeater-Capable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM200d AAM01JQC9JA1
Zoro #
G8490548
UPC #
748091003134
Country of Origin
Mexico

Dimensions

Height
1 3/4 in
Width
6 3/4 in
Display Dimensions
3/4 in x 1 in
Length
5 1/4 in
Display Width
3/4 in
Display Length
1 in
Overall Height
1 3/4 in
Overall Length
5 1/4 in
Overall Width
6 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
16
Output Watts
45 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Repeater-Capable
Yes
Radio Type
Vehicle-Mounted
Color
Black
External Channel Select
Yes
License Required
Yes
Programmable
Yes
Digital Codes
121
Radio Series
CM200d
Display Type
Numeric
Radio Application
General
IP Rating
IP54
Band Type
VHF
Waterproof
No
Features
Basic Privacy
Analog Codes
38
Frequency
136 to 174 MHz
Navigation Aids
None
Selectable Frequencies
13, 25
FCC Narrow Band Compliant
Yes
Standards
IEC 61000-4-2 Level 3
Product Type
Vehicle-Mounted Two-Way Radio
Minimum Frequency
136 MHz
Digital_Total Number of Digital Codes
121
Radio Transmission
Digital
Encryption-Capable
Yes
Audio Output
4 W, 7.5 W, 13 W
Maximum Frequency
470 MHz
Output Power
40 W
Analog_Total Number of Analog Codes
38
Programming Requirements
Dealer-Programmed
Repeater Capable
Yes
Digital Radio Technology
DMR
Maximum Operating Temperature
140 Degrees F
Weight
2.9 lb
Minimum Operating Temperature
-22 Degrees F

Description

Vehicle-Mounted Two-Way Radio, Band Type VHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Digital, Number of Channels 16, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 40 W, Display Type Numeric, Radio Series CM200d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology DMR, Waterproof No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.