Shop MOTOROLA
See all product information
Create Account
Mobility 1518 Surveillance Headset - Mono - Wired - Earbud - Monaural - In-ear
- Mfr # 1518
- Zoro # G702579689
product price:
$
71.39
/ea
Key Features
Includes
1518 Surveillance Headset, 2 x Bonus Earplug Inserts
In Ear / On Ear / Over Ear LOV
In Ear
Earpiece Type
Monaural
Connectivity Technology
Wired
Sound Mode
Mono
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1518
- Zoro #
- G702579689
- UPC #
- 843677001518
- Country of Origin
- China
- Item
- Earset
- Includes
- 1518 Surveillance Headset, 2 x Bonus Earplug Inserts
- In Ear / On Ear / Over Ear LOV
- In Ear
- Earpiece Type
- Monaural
- Connectivity Technology
- Wired
- Sound Mode
- Mono
- Microphone Design
- On-cable
- Earpiece Design
- Earbud
- Mount Type
- In-ear
Description
MOTOROLA 2 WAY RADIO SURVEILLANCE HEADSET WITH PTT MICROPHONE, 1518 - 2 PACK THE MOTOROLA SURVEILLANCE HEADSET WITH PTT MICROPHONE IS GREAT FOR COVERT OR STEALTH MISSIONS. IT ALLOWS YOU TO OPERATE YOUR MOTOROLA TALKABOUT® 2-WAY RADIOS HANDS-FREE AND DISCREETLY. THE CLEAR COLOR EARPIECE AND COILED TUBING REDUCES ITS VISIBILITY WHILE HUNTING, ATTENDING A THEME PARK, COORDINATING A WEDDING OR ANY OTHER MAJOR EVENT. AND, IF YOU'RE GETTING READY TO HIT THE MOTORCYCLE TRAILS, IT'S SIZED TO FIT INSIDE YOUR MOTORCYCLE HELMET WITHOUT BEING A PAIN. IT FITS SNUGGLY AND COMFORTABLY IN THE EAR AND DELIVERS A CRISP CLEAR SOUND EVEN IN NOISY PLACES. THE CORD LENGTH BETWEEN THE MICROPHONE AND THE EARPIECE ALLOWS ROOM FOR FLEXIBILITY WHEN MOVING AROUND AND THE TINY PUSH-TO-TALK MICROPHONE CAN BE HELD IN PLACE BY USING THE ACCOMPANYING CLIP TO ATTACH TO YOUR CLOTHING. THE MOTOROLA SURVEILLANCE HEADSET WITH PTT MICROPHONE IS SINGLE-PRONGED AND WORKS WITH ALL MOTOROLA TALKABOUT® FRS/GMRS RADIOS CAPABLE OF USING A HEADSET. NO SET UP NEEDED, JUST PLUG IT INTO YOUR 2-WAY RADIO AND ENJOY. PACK INCLUDES 2 HEADSETS AND 2 BONUS EARPLUG INSERTS TO USE AT YOUR CONVENIENCE.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.