This item is Discontinued.

Motorola MOTORBO Wireless Adapter, Push To Talk No PMLN5993A

MOTORBO Wireless Adapter, Push To Talk No (Discontinued)

  • Mfr # PMLN5993A
  • Zoro # G6279913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5993A
Zoro #
G6279913
UPC #
-
Country of Origin
Mexico

Details

Item
Wireless Bluetooth Adapter
For Use With
Mfr. No. XPR6350, XPR6380, XPR6550, XPR6580
Includes
Wirelss Adapter
Push To Talk
No
Features
Motorbo Enhanced Operations Critical Wireless Adapter with Touch Pairing Enables The Wireless Earpiece to Instantly Pair to The Radio with Just A Touch, Even Near Other Bluetooth(R) Devices, Also, This Bluetooth(R) Adapter Is Intrinsically Safe for Use In Hazardous Environments
Color
Black
Volume Control
No
Accessory Type
MOTORBO Wireless Adapter
Compatible Radio Series
XPR6000
Compatible Radio Brand
Motorola
Connection Adapting To
Bluetooth Earbuds
Compatible Radio Manufacturer Model Number
XPR6350, XPR6380, XPR6550, XPR6580
Connection Adapting From
Multi-Pin

Description

Wireless Bluetooth Adapter, Product Type Wireless Bluetooth Adapter, Compatible Radio Brand Motorola, Compatible Radio Series XPR6000, Compatible Radio Manufacturer Model Number XPR6350, XPR6380, XPR6550, XPR6580, Connection Adapting From Multi-Pin, Connection Adapting To Bluetooth Earbuds, Length 7/8 in, Height 2 3/8 in, Width 1/2 in, Includes Wireless Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.