Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MOTOROLA, Indoor Power Cord, For:SLR1000

  • Mfr # PMLN7773A

  • Zoro # G2052260


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SLR1000
Type
Indoor
Sub-Category
Cables, Adapters, and Power Supplies
Length
10 in
Length (In.)
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7773A
Zoro #
G2052260
UPC #
-
Country of Origin
United States

Dimensions

Length
10 in
Length (In.)
10 in
Overall Length
10 in

Details

Item
Indoor Power Cord
For Use With
Mfr. No. SLR1000
Type
Indoor
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Repeater Brand
Motorola
Compatible Repeater Manufacturer Model Number
SLR1000
Product Type
Indoor Power Cord

Description

Indoor Power Cord, Product Type Indoor Power Cord, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR1000, Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.