This item is Discontinued.

Motorola Motorola Solutions DLR1020, DLR Series 1 Watt, 2 Channel Digital Two-Way Radio DLR1020

Motorola Solutions DLR1020, DLR Series 1 Watt, 2 Channel Digital Two-Way Radio (Discontinued)

  • Mfr # DLR1020
  • Zoro # G002580484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLR1020
Zoro #
G002580484
UPC #
748091000492
Country of Origin
China

Description

MOTOROLA DLR1020, DLR SERIES 1 WATT, 2 CHANNEL DIGITAL TWO-WAY RADIO THE ABILITY TO COMMUNICATE AND SOLVE PROBLEMS IN REAL TIME IS THE CORNERSTONE OF GOOD BUSINESS OPERATIONS. WITH THE MOTOROLA DLR DIGITAL RADIO, YOUR TEAM CAN QUICKLY AND EASILY COMMUNICATE TO IMPROVE OPERATION EFFICIENCIES, SOLVE PROBLEMS RAPIDLY, ADDRESS UNEXPECTED SITUATIONS AND IMPROVE CUSTOMER SATISFACTION. THIS LIGHTWEIGHT RADIO, WITH ITS SLEEK STYLING, IS A SIMPLE YET POWERFUL COLLABORATION TOOL. ITS UNIQUE FEATURES WILL TAKE YOUR ORGANIZATION TO A NEW LEVEL OF PERFORMANCE AND OPERATIONAL EXCELLENCE. THE DLR1020 IS A 1 WATT, 2 CHANNEL TWO-WAY RADIO FOR CLEAR, INTERFERENCE-FREE, ENHANCED PRIVATE COMMUNICATIONS. INCLUDES PRIVATE REPLY, PAGE ALL/CALL ALL AVAILABLE, DIRECT CALL, INSTANT MUTE FEATURE, VOICE PROMPTS, TALK PERMIT TONE AND HOME CHANNEL REVERT. THESE RADIOS HAVE A LONG BATTERY LIFE. CPS PROGRAMMING SOFTWARE IS A DOWNLOAD ON THE MOTOROLA WEBSITE. MEETS MILITARY SPECIFICATIONS. THE DLR SERIES HAS A 12 UNIT CHARGER AVAILABLE, BUT IS ALSO COMPATIBLE WITH THE CLS SINGLE AND MULTI-UNIT CHARGERS SO MIGRATING TO THIS NEW DIGITAL RADIO PLATFORM WITH EXPANDED RANGE IS BOTH EASY AND COST EFFECTIVE. ENHANCEMENTS & FEATURES:
    EXPANDED RANGE - UP TO 300K SQUARE FEET OR 20 FLOORS NON INTERFERENCE/PRIVATE COMMUNICATIONS - CHOOSE FROM 10,000 AVAILABLE PROFILE ID NUMBERS TO IMPROVE PRIVACY FROM OTHER NEIGHBORING RADIOS OR SET UP A UNIQUE PRIVATE GROUP FOR THE HIGHEST LEVEL OF PRIVACY LICENSE FREE - OPERATES IN THE 900MHZ ISM (INDUSTRIAL, SCIENTIFIC, MEDICAL) BAND WHICH DOES NOT REQUIRE FCC LICENSING, LETTING USERS SAVE ON REGULATORY AND ADMINISTRATIVE FEES SMALL LIGHTWEIGHT DESIGN - SLEEK AND LIGHTWEIGHT DESIGN ALLOWS USERS TO EFFORTLESSLY CLIP AND CARRY COMFORTABLY RADIOS THROUGHOUT A WORK DAY PRIVATE REPLY - FREES-UP THE RADIO CHANNEL FROM UNNECESSARY CHATTER BY ALLOWING TWO PEOPLE TO CONNECT PRIVATELY AFTER A GROUP TR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.