Zoro Homepage

Multi-Unit Charger, 240V

  • Mfr # PMPN4589A

  • Zoro # G910947447


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Height
2 7/8 in
Compatible Radio Brand
Motorola
Compatible Radio Series
DLR110
Length
23 in
Number of Radios Charged
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMPN4589A
Zoro #
G910947447
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
2 7/8 in
Length
23 in
Width
4 1/8 in
Overall Width
4 1/8 in
Overall Height
2 7/8 in
Overall Length
23 in

Details

Item
Multi-Unit Charger
Compatible Radio Brand
Motorola
Compatible Radio Series
DLR110
Number of Radios Charged
6
Number of Chargers Included
1
Number of Batteries Charged
6
Maximum Recharge Time
6 hr
Compatible Radio Manufacturer Model Number
Curve
Compatible Radio Type
Handheld
Product Type
Multi-Unit Charger

Description

Multi-Unit Charger, Product Type Multi-Unit Charger, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series DLR110, Compatible Radio Manufacturer Model Number Curve, Compatible Radio Grainger Model Number 814Y89, Number of Radios Charged 6, Number of Batteries Charged 6, Voltage 120 to 240V AC, Minimum Recharge Time Not Applicable, Maximum Recharge Time 6 hr, Number of Chargers Included 1, Overall Height 2 7/8 in, Overall Length 23 in, Overall Width 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.