Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Over the Head Headset, 25 dB, UHF/VHF

  • Mfr # PMLN7468

  • Zoro # G401109149


product price: $452.76
/ea
Free Shipping & Returns

Key Features

Auxiliary Input
2-Pin Proprietary Jack
Features
Lightweight Cushioned Headband
Cable Style
Straight
Ear Muff Style
Over-the-head
Ear Plug Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7468
Zoro #
G401109149
UPC #
-
Country of Origin
Malaysia

Details

Item
Over the Head Headset
Auxiliary Input
2-Pin Proprietary Jack
Features
Lightweight Cushioned Headband
Cable Style
Straight
Ear Muff Style
Over-the-head
Ear Plug Color
Black
Band Color - Hearing Protection
Black
Earmuff Style
Over-the-Head
Connection Type - Head Protection
Wired
Noise Reduction Rating NRR
25 dB
Weight
1.66 lb
Headset Style
Over-the-Head
Ear Muff Cushion Material
Foam
Ear Muff Cup Color
Black
Band Material - Hearing Protection
PVC
Dielectric
No
Batteries Included
No
Wired Connection Type
Motorola Proprietary
Ear Muff Type
Foldable
Radio Band Type
UHF/VHF
Earmuff Cushion Material
Foam
Earmuff Type
Foldable
Earplug Color
Black
Earmuff Cup Color
Black
Includes Batteries
No
Connection Type - MERCH
2-Pin
Intrinsically Safe
No
Compatible with Brand
Motorola
Noise Reduction Rating
25 dB
Headset Type
Foldable
Connection Type
2-Pin
Cushion Material
Foam
Band Color
Black
Band Material
PVC
Two-Way Radio Communication Type - MERCH
Listen and Talk
Cup Color
Black
Two-Way Radio Communication Type
Listen, Talk

Description

Over the Head Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 25 dB, Dielectric No, Intrinsically Safe No, Connection Type 2-Pin, Wired Connection Type Motorola Proprietary, Cushion Material Foam, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Band Color Black, Band Material PVC, Cable Style Straight, Compatible with Brand Motorola, Features Lightweight Cushioned Headband

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.