This item is Discontinued.

Motorola Portable Two Way Radio, UHF, 403 - 470 MHz EVX-261-G6-5

Portable Two Way Radio, UHF, 403 - 470 MHz (Discontinued)

  • Mfr # EVX-261-G6-5
  • Zoro # G3953159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVX-261-G6-5
Zoro #
G3953159
UPC #
-
Country of Origin
China

Dimensions

Height
4 19/64 in
Width
2 19/64 in
Length
1 19/64 in

Details

Band Type
UHF
Item
Portable Two Way Radio
Color
Black
Includes
3 yr Warranty, Antenna, Battery, Charger, Clip
Battery Type
Li-Ion
Navigation Aids
None
Selectable Frequencies
No
Radio Type
Handheld
Waterproof
No
Digital/Analog
Analog
Frequency
403 to 470 MHz
Radio Application
General
License Required
Yes
IP Rating
IP55
Digital Codes
121
Radio Classification
Business
Channel Scan
Yes
Display Type
No Display
Number of Channels
16
Standards
MIL-STD-810 C, D, F, G
FCC Narrow Band Compliant
Yes
Analog Codes
38
Features
Basic Privacy, DCS Encode and Decode, Dual Capacity Direct Mode, Emergency Alert, Internal Speaker, Internal VOX, Multiple Scan Options, Programmable Buttons, Radio to Radio Cloning
Output Watts
5 W
Radio Series
Vertex Standard EVX-261
Inside Range (Sq.-Ft.)
400,000 sq ft
Battery Life
10 hr

Description

Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 16, Radio Series Vertex Standard EVX-261, Battery Life 10 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.