This item is Discontinued.

Motorola Portable Two Way Radio, UHF, 403 - 470 MHz VX-264-G6-5

Portable Two Way Radio, UHF, 403 - 470 MHz (Discontinued)

  • Mfr # VX-264-G6-5
  • Zoro # G3953043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-264-G6-5
Zoro #
G3953043
UPC #
-
Country of Origin
China

Dimensions

Height
4-19/64"
Length
1-19/64"
Width
2-19/64"

Details

Band Type
UHF
Item
Portable Two Way Radio
Color
Black
Includes
Battery, Antenna, Charger, Clip, 3 yr. Warranty
Battery Type
Li-Ion
Display Type
LCD
Radio Classification
Business
Selectable Frequencies
No
Output Watts
5
Frequency
403 to 470 MHz
Channel Scan
Yes
Digital/Analog
Analog/Digital
Inside Range (Sq.-Ft.)
375,000
Radio Type
Handheld
Digital Codes
121
Radio Series
VERTEX STANDARD VX-264
Navigation Aids
None
Analog Codes
38
FCC Narrow Band Compliant
Yes
Waterproof
No
Standards
MIL-STD-810C, D, F, G
Number of Channels
16
License Required
Yes
Battery Life
10 hr.
Features
(6) Programmable Keys, 8-Character Alphanumeric Display, 700mW Internal Speaker
Radio Application
General
IP Rating
IP55

Description

Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 16, Radio Series VERTEX STANDARD VX-264, Battery Life 10 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.