This item is Discontinued.

Motorola Portable Two Way Radio, UHF, 403 - 470 MHz VX-451-G6-5-IS

Portable Two Way Radio, UHF, 403 - 470 MHz (Discontinued)

  • Mfr # VX-451-G6-5-IS
  • Zoro # G3953052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-451-G6-5-IS
Zoro #
G3953052
UPC #
-
Country of Origin
China

Dimensions

Height
4-19/64"
Length
1-19/64"
Width
2-19/64"

Details

Band Type
UHF
Item
Portable Two Way Radio
Color
Black
Includes
Battery, Antenna, Charger, Clip, 3 yr. Warranty
Battery Type
Li-Ion
Display Type
No Display
Inside Range (Sq.-Ft.)
375,000
Analog Codes
38
Number of Channels
32
Digital/Analog
Analog/Digital
Standards
MIL-STD-810C, D, F, G
FCC Narrow Band Compliant
Yes
License Required
Yes
Radio Type
Handheld
Output Watts
5
IP Rating
IP57
Navigation Aids
None
Radio Classification
Business
Selectable Frequencies
No
Frequency
403 to 470 MHz
Digital Codes
121
Radio Application
General
Features
Channel Announcement, Voice Inversion Scrambling, Emergency Function, Manual On/Off Encryption, Priority Scan, Dual Watch, Follow Me, Talk Around Scan Modes, Intrinsically Safe
Channel Scan
Yes
Battery Life
11 hr.
Waterproof
Yes
Radio Series
VERTEX STANDARD VX-451

Description

Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 32, Radio Series VERTEX STANDARD VX-451, Battery Life 11 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.