This item is Discontinued.

Motorola Portable Two Way Radio, UHF, 403 - 470 MHz VX-459-G6-5

Portable Two Way Radio, UHF, 403 - 470 MHz (Discontinued)

  • Mfr # VX-459-G6-5
  • Zoro # G3953089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-459-G6-5
Zoro #
G3953089
UPC #
-
Country of Origin
China

Dimensions

Height
4-19/64"
Width
2-19/64"
Length
1-19/64"

Details

Band Type
UHF
Item
Portable Two Way Radio
Color
Black
Includes
Battery, Antenna, Charger, Clip, 3 yr. Warranty
Battery Type
Li-Ion
Radio Classification
Business
Radio Application
General
Digital Codes
121
Battery Life
11 hr.
Analog Codes
38
Radio Series
VERTEX STANDARD VX-459
Selectable Frequencies
No
License Required
Yes
Output Watts
5
Features
Channel Announcement, Voice Inversion Scrambling, Emergency Function, Manual On/Off Encryption, Priority Scan, Dual Watch, Follow Me, Talk Around Scan Modes
Frequency
403 to 470 MHz
Number of Channels
512
Radio Type
Handheld
Inside Range (Sq.-Ft.)
375,000
Navigation Aids
None
Display Type
LED
FCC Narrow Band Compliant
Yes
Channel Scan
Yes
Waterproof
Yes
Standards
MIL-STD-810C, D, F, G
IP Rating
IP57
Digital/Analog
Analog/Digital

Description

Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 512, Radio Series VERTEX STANDARD VX-459, Battery Life 11 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.