This item is Discontinued.

Motorola Portable Two Way Radio, UHF, 450 - 512 MHz VX-264-G7-5

Portable Two Way Radio, UHF, 450 - 512 MHz (Discontinued)

  • Mfr # VX-264-G7-5
  • Zoro # G3953393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-264-G7-5
Zoro #
G3953393
UPC #
-
Country of Origin
China

Dimensions

Height
4-19/64"
Length
1-19/64"
Width
2-19/64"

Details

Band Type
UHF
Item
Portable Two Way Radio
Color
Black
Includes
Battery, Antenna, Charger, Clip, 3 yr. Warranty
Battery Type
Li-Ion
IP Rating
IP55
Battery Life
10 hr.
Radio Application
General
Radio Series
VERTEX STANDARD VX-264
Features
(6) Programmable Keys, 8-Character Alphanumeric Display, 700mW Internal Speaker
Radio Type
Handheld
Waterproof
No
Selectable Frequencies
No
License Required
Yes
Digital/Analog
Analog/Digital
Frequency
450 to 512 MHz
Standards
MIL-STD-810C, D, F, G
Radio Classification
Business
Channel Scan
Yes
Output Watts
5
FCC Narrow Band Compliant
Yes
Display Type
LCD
Digital Codes
121
Analog Codes
38
Inside Range (Sq.-Ft.)
375,000
Number of Channels
16
Navigation Aids
None

Description

Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 16, Radio Series VERTEX STANDARD VX-264, Battery Life 10 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.