This item is Discontinued.

Motorola Portable Two Way Radio, UHF, 450 - 512 MHz VX-459-G7-5

Portable Two Way Radio, UHF, 450 - 512 MHz (Discontinued)

  • Mfr # VX-459-G7-5
  • Zoro # G3953113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-459-G7-5
Zoro #
G3953113
UPC #
-
Country of Origin
China

Dimensions

Height
4-19/64"
Width
2-19/64"
Length
1-19/64"

Details

Band Type
UHF
Item
Portable Two Way Radio
Color
Black
Includes
Battery, Antenna, Charger, Clip, 3 yr. Warranty
Battery Type
Li-Ion
Navigation Aids
None
Radio Series
VERTEX STANDARD VX-459
Radio Application
General
Inside Range (Sq.-Ft.)
375,000
Radio Type
Handheld
Channel Scan
Yes
Battery Life
11 hr.
Waterproof
Yes
Selectable Frequencies
No
Features
Channel Announcement, Voice Inversion Scrambling, Emergency Function, Manual On/Off Encryption, Priority Scan, Dual Watch, Follow Me, Talk Around Scan Modes
Number of Channels
512
Radio Classification
Business
Frequency
450 to 512 MHz
FCC Narrow Band Compliant
Yes
IP Rating
IP57
License Required
Yes
Digital Codes
121
Digital/Analog
Analog/Digital
Display Type
LED
Output Watts
5
Standards
MIL-STD-810C, D, F, G
Analog Codes
38

Description

Portable Two Way Radio, Band Type UHF, License Required Yes, Number of Channels 512, Radio Series VERTEX STANDARD VX-459, Battery Life 11 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.