This item is Discontinued.

Motorola Portable Two Way Radio, VHF, 136 - 174 MHz VX-261-D0-5

Portable Two Way Radio, VHF, 136 - 174 MHz (Discontinued)

  • Mfr # VX-261-D0-5
  • Zoro # G3953019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX-261-D0-5
Zoro #
G3953019
UPC #
-
Country of Origin
China

Dimensions

Height
4 19/64 in
Length
1 19/64 in
Width
2 19/64 in

Details

Band Type
VHF
Item
Portable Two Way Radio
Includes
3 yr Warranty, Antenna, Battery, Charger, Clip
Color
Black
Battery Type
Li-Ion
Analog Codes
38
Features
(2) Programmable Keys, 700mW Internal Speaker
Digital Codes
121
IP Rating
IP55
Navigation Aids
None
FCC Narrow Band Compliant
Yes
Standards
MIL-STD-810 C, D, F, G
Output Watts
5 W
Radio Type
Handheld
Number of Channels
16
Radio Classification
Business
License Required
Yes
Selectable Frequencies
No
Inside Range (Sq.-Ft.)
300,000 sq ft
Battery Life
10 hr
Display Type
No Display
Radio Application
General
Channel Scan
Yes
Radio Series
Vertex Standard VX-261
Waterproof
No
Frequency
136 to 174 MHz
Digital/Analog
Analog

Description

Portable Two Way Radio, Band Type VHF, License Required Yes, Number of Channels 16, Radio Series Vertex Standard VX-261, Battery Life 10 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.