This item is Discontinued.

Motorola Portable Two Way Radio, VHF, 136 - 174 MHz VX-451-D0-5-IS

Portable Two Way Radio, VHF, 136 - 174 MHz (Discontinued)

  • Mfr # VX-451-D0-5-IS
  • Zoro # G3953070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX-451-D0-5-IS
Zoro #
G3953070
UPC #
-
Country of Origin
China

Dimensions

Height
4-19/64"
Width
2-19/64"
Length
1-19/64"

Details

Band Type
VHF
Item
Portable Two Way Radio
Includes
Battery, Antenna, Charger, Clip, 3 yr. Warranty
Color
Black
Battery Type
Li-Ion
Radio Type
Handheld
Analog Codes
38
FCC Narrow Band Compliant
Yes
Navigation Aids
None
Standards
MIL-STD-810C, D, F, G
Channel Scan
Yes
Inside Range (Sq.-Ft.)
300,000
Waterproof
Yes
Frequency
136 to 174 MHz
IP Rating
IP57
Features
Channel Announcement, Voice Inversion Scrambling, Emergency Function, Manual On/Off Encryption, Priority Scan, Dual Watch, Follow Me, Talk Around Scan Modes, Intrinsically Safe
Battery Life
11 hr.
Radio Application
General
Digital Codes
121
Display Type
No Display
Radio Classification
Business
Digital/Analog
Analog/Digital
License Required
Yes
Radio Series
VERTEX STANDARD VX-451
Output Watts
5
Number of Channels
32
Selectable Frequencies
No

Description

Portable Two Way Radio, Band Type VHF, License Required Yes, Number of Channels 32, Radio Series VERTEX STANDARD VX-451, Battery Life 11 hr, Radio Type Handheld

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.