Power Supply, 14 V AC
- Mfr # HPN4007
- Zoro # G723353923
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Compatible Radio Series
APX, CM, XPR
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
APX1500, APX4500, APX6500, APX7500, CM200, CM200d, CM300, CM300d, XPR2500, XPR4350, XPR4380, XPR4550, XPR4580, XPR5350, XPR5350e, XPR5380, XPR5380e, XPR5550, XPR5550e, XPR5580, XPR5580e
Color
Black
Product Type
AC Power Supply
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPN4007
- Zoro #
- G723353923
- UPC #
- -
- Country of Origin
- China
- Item
- Power Supply
- Compatible Radio Series
- APX, CM, XPR
- Compatible Radio Brand
- Motorola
- Compatible Radio Manufacturer Model Number
- APX1500, APX4500, APX6500, APX7500, CM200, CM200d, CM300, CM300d, XPR2500, XPR4350, XPR4380, XPR4550, XPR4580, XPR5350, XPR5350e, XPR5380, XPR5380e, XPR5550, XPR5550e, XPR5580, XPR5580e
- Color
- Black
- Product Type
- AC Power Supply
- Includes
- Power Cord
Description
Power Supply, Product Type AC Power Supply, Compatible Radio Brand Motorola, Compatible Radio Series APX, CM, XPR, Compatible Radio Manufacturer Model Number APX1500, APX4500, APX6500, APX7500, CM200, CM200d, CM300, CM300d, XPR2500, XPR4350, XPR4380, XPR4550, XPR4580, XPR5350, XPR5350e, XPR5380, XPR5380e, XPR5550, XPR5550e, XPR5580, XPR5580e, Voltage 14 V AC, Includes Power Cord, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.