MFR# 19773, HolsterTrap
- Mfr # 3772L
- Zoro # G300487942
product price:Â
$
20.79
/ea
Key Features
Color
Black
Size
L
Length
2 in
Height
5 in
Compatible Radio Brand
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3772L
- Zoro #
- G300487942
- UPC #
- 720476197737
- Country of Origin
- Viet Nam
- Color
- Black
- Compatible Radio Brand
- Universal
- Item
- Holster Trap
- Material
- Elastic, Polyester
- Compatible Radio Manufacturer Model Number
- Universal
- Number of Additional Pockets
- 0
- Compatible Radio Series
- Radio Size 2 in x 1.5 in x 5 in
- Product Type
- Holster Trap
Dimensions
- Size
- L
- Length
- 2 in
- Height
- 5 in
- Width
- 1 1/2 in
Description
Holster Trap, Product Type Holster Trap, Compatible Radio Brand Universal, Compatible Radio Series Radio Size 2 in x 1.5 in x 5 in, Compatible Radio Manufacturer Model Number Universal, Compatible Radio Grainger Model Number Universal, Number of Additional Pockets 0, Material Elastic, Polyester, Width 1 1/2 in, Length 2 in, Height 5 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.