Power Supply, 240 V AC
- Mfr # PS000150A31
- Zoro # G923359695
product price:Â
$
21.89
/ea
Key Features
Compatible Charger Brand
Motorola
Compatible Radio Brand
Motorola
Compatible Charger Manufacturer Model Number
PMLN8599 (charger base)
Compatible Radio Manufacturer Model Number
BC400D, BPR50dX, LEX L11, TLK110, TLK25, X10D
Compatible Radio Series
BPR50dx, CB, TLK
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PS000150A31
- Zoro #
- G923359695
- UPC #
- 748091022500
- Country of Origin
- China
Details
- Item
- Power Supply
- Compatible Charger Brand
- Motorola
- Compatible Radio Brand
- Motorola
- Compatible Charger Manufacturer Model Number
- PMLN8599 (charger base)
- Compatible Radio Manufacturer Model Number
- BC400D, BPR50dX, LEX L11, TLK110, TLK25, X10D
- Compatible Radio Series
- BPR50dx, CB, TLK
Description
Power Supply, Product Type AC Power Supply, Compatible Radio Brand Motorola, Compatible Radio Series BPR50dx, CB, TLK, Compatible Radio Manufacturer Model Number BC400D, BPR50dX, LEX L11, TLK110, TLK25, X10D, Compatible Charger Brand Motorola, Compatible Charger Manufacturer Model Number PMLN8599 (charger base), Voltage 240 V AC, Includes Power Supply Adaptor (USB Wall Charger), Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.