Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN5197A
Zoro #
G2906136
UPC #
607885237318
Country of Origin
China
Dimensions
Length (In.)
4-1/2
Width
4 1/2 in
Length
4 1/2 in
Height (In.)
R
Width (In.)
4-1/2
Details
Sub-Category
Chargers and Charger Kits
Item
Single Unit Charger
Charges Up To
1 Unit
Type
Single Unit
For Use With
Motorola Radio Models HT750, HT1250,HT1550,MTX850,MTX8250,MTX980,MTX9250,EX500,EX560, and EX600
Voltage
120V AC
Product Type
Rapid Rate Charger
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
DP3441, EX500, EX560-XLS, EX600-XLS, HT1250, HT1250 LS, HT750, PR860
Number of Radios Charged
1
Description
Single Unit Charger, Product Type Single Unit Charger, Compatible Radio Brand Motorola, Compatible Radio Manufacturer Model Number DP3441, EX500, EX560-XLS, EX600-XLS, HT1250, HT1250 LS, HT750, PR860, Number of Radios Charged 1, Voltage 120 V AC, Height 4 1/2 in, Length 4 1/2 in, Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.