Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Receiver Earpiece, Push To Talk No

  • Mfr # PMLN7396A

  • Zoro # G6276483


product price: $34.79
/ea

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Cord Length
13 in
Color
Black
Features
For Extended Wear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7396A
Zoro #
G6276483
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
13 in
Height
13 in
Width
1 3/4 in
Length
2 5/8 in
Overall Length
2 5/8 in
Overall Height
13 in
Overall Width
1 3/4 in

Details

Item
Listen-Only Earpiece
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Color
Black
Features
For Extended Wear
Volume Control
No
Connector
3.5mm Plug
Push To Talk
No
Number of Wires
1
Product Type
Listen-Only Earpieces
Microphone Location
In-Earpiece
Earpiece Style
D-Ring
Number of Ears
One
Compatible Radio Manufacturer Model Number
XPR3300, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Radio Connector Type
3.5 mm Standard
Earpiece Color
Black
Compatible Radio Series
XPR 3000, XPR 3000e
Compatible Radio Brand
Motorola

Description

Listen-Only Earpiece, Product Type Listen-Only Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 3000e, Compatible Radio Manufacturer Model Number XPR3300, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Earpiece Style D-Ring, Number of Ears One, Number of Wires 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.