Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Motorola Receiver Only Headset, Push To Talk No RMN4057B

Receiver Only Headset, Push To Talk No (Discontinued)

  • Mfr # RMN4057B
  • Zoro # G6263113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RMN4057B
Zoro #
G6263113
UPC #
-
Country of Origin
Canada

Details

Item
Receiver Only Headset
Color
Black
In Ear / On Ear / Over Ear LOV
Over Ear
Noise Canceling
Yes
Features
Dual-Ear Speakers
One Ear / Two Ear
Two Ear
Noise Reduction Rating NRR
23 dB
Volume Control
No
Push To Talk
No
Includes
Boom Mic, Hard Hat
For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Headset Style
Over-the-Head
Compatible with Manufacturer Model Number
APX3000, APX4000, APX4000XH, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400E, SRX2200, XIRP8600I, XPR5380E, XPR6500, XPR6550, XPR6580, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7550, XPR7550E, XPR7580, XPR7580E
Compatible with Brand
Motorola
Connection Type
Wired
Noise Reduction Rating
23 dB
Cup Color
Black
Band Color
Black
In Ear / On Ear / Over Ear
Over Ear
Weight
0.0055 lb
Two-Way Radio Communication Type - MERCH
Listen and Talk
Noise-Canceling Headset
Yes
Compatible with Series
APX, DGP, DP, XIRP, XPR
Two-Way Radio Communication Type
Listen, Talk
Wireless Connection Type
None
Earmuff Style
Over-the-Head
Compatible Manufacturer Part Number
APX3000, APX4000, APX4000XH, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400E, SRX2200, XIRP8600I, XPR5380E, XPR6500, XPR6550, XPR6580, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7550, XPR7550E, XPR7580, XPR7580E
Compatible with Manufacturer Part Number
APX3000, APX4000, APX4000XH, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400E, SRX2200, XIRP8600I, XPR5380E, XPR6500, XPR6550, XPR6580, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7550, XPR7550E, XPR7580, XPR7580E
Compatible with Manufacturer Model Number [NEW]
APX3000, APX4000, APX4000XH, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400E, SRX2200, XIRP8600I, XPR5380E, XPR6500, XPR6550, XPR6580, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7550, XPR7550E, XPR7580, XPR7580E
Compatible Manufacturer Model Number
APX3000, APX4000, APX4000XH, APX5000, APX6000, APX6000LI, APX6000XE, APX7000, APX7000XE, APX8000, APX8000XE, DGP5050E, DGP5550E, DGP8050E, DGP8550E, DP4400E, SRX2200, XIRP8600I, XPR5380E, XPR6500, XPR6550, XPR6580, XPR7350, XPR7350E, XPR7380, XPR7380E, XPR7550, XPR7550E, XPR7580, XPR7580E

Description

Receiver Only Headset, Headset Style Over-the-Head, Noise Reduction Rating 23 dB, Connection Type Wired, Cup Color Black, Two-Way Radio Communication Type Listen, Talk, Compatible with Series APX, DGP, DP, XIRP, XPR, Band Color Black, Compatible with Brand Motorola

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.