Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NTN1667A
Zoro #
G0953312
UPC #
715785390009
Country of Origin
United States
Dimensions
Height
2-1/2"
Length (In.)
4-1/2
Width
4-1/2"
Length
4-1/2"
Width (In.)
4-1/2
Height (In.)
2-1/2
Details
Item
Charger
Charges Up To
1 Unit
For Use With
Motorola HT1000, JT Series, PR1500, MT1500, MT2000, MTS2000 XTS1500, XTS2500, XTS3000, XTS3500, and XTS5000 Radios
Voltage
120VAC
Description
Charger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.