Shop MOTOROLA
See all product information
SKU#:487T49, MFR#:NNTN8560A, 2500mAh
Mfr # NNTN8560A
Zoro # G6292498
product price:Â $232.99
/ea
Free Shipping & Returns
Key Features
For Use With
Portable Two Way Radio
Recharge Time
3 to 4 hr
Voltage
7.4 V
Fits Model
APX4000, Mfr. No. XPR7350, UL XPR7000, UL XPR7000 Series, XPR73800, XPR7550, XPR75800
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NNTN8560A
Zoro #
G6292498
UPC #
-
Country of Origin
Malaysia
Details
Item
Radio Battery
For Use With
Portable Two Way Radio
Recharge Time
3 to 4 hr
Voltage
7.4 V
Fits Model
APX4000, Mfr. No. XPR7350, UL XPR7000, UL XPR7000 Series, XPR73800, XPR7550, XPR75800
Color
Black
Battery Type
Lithium Ion
Battery Capacity
2,500 mAh
Fits Brand
Motorola
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Series
XPR 7000
Minimum Recharge Time
3 hr
Compatible Radio Manufacturer Model Number
APX4000, XPR7350, XPR73800, XPR7550, XPR75800
Compatible Radio Type
Handheld
Maximum Recharge Time
4 hr
Compatible Radio Brand
Motorola
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 7000, Compatible Radio Manufacturer Model Number APX4000, XPR7350, XPR73800, XPR7550, XPR75800, Battery Capacity 2,500 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP67, Voltage 7.4 V, Maximum Recharge Time 4 hr, Color Black, Minimum Recharge Time 3 hr
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.