3-Way Weatherproof Outdoor Speaker Set - 3.5 Inch 200W Pair of Marine Grade Mount Speakers, White
- Mfr # PLMR24S
- Zoro # G500680532
product price:Â
$
43.99
/ea
Key Features
Color
Silver
Impedance
4 Ohm
Size
3.50 in
Features
Weather Proof
Watt (RMS)
100 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLMR24S
- Zoro #
- G500680532
- UPC #
- 68889019568
- Country of Origin
- China
Dimensions
- Size
- 3.50 in
- Midrange Driver Size
- 1.75 in
- Woofer Driver Size
- 3.50 in
- Tweeter Driver Size
- 1 in
Details
- Item
- Speaker
- Color
- Silver
- Impedance
- 4 Ohm
- Features
- Weather Proof
- Watt (RMS)
- 100 W
- Includes
- Mounting Kit, Wires.
- Frequency Response
- 70 Hz to 21 kHz
- Material
- Acrylonitrile Butadiene Styrene (ABS)
- Woofer Driver Material
- Aluminum
- PMPO Output Power
- 200 W
- Crossover Type
- 3-way
Description
Excellent for Use On Boats/Marine/Decks/Poolside/Outdoors - Completely Water Proof - 3.5'' Aluminum Injection Cone Woofer - 24 Oz. Magnet Structure - 1.75'' Wide Dispersion Cone Midrange - 1'' Super Dome Tweeter - Capacitor Crossover Network - Bass Reflex Vent for Added Bass Response - Heavy Duty ASB Construction - Quick Connect / Disconnet Speaker Terminals - Removable Rustproof of Mesh Grills - Power: 100 Watts RMS / 200 Watts Peak - Frequency Response: 70-21 Khz - Impedance: 4 Ohms - Complete Mounting Kit Wires - Dimensions: 5.25''W x 3.75''H x 3.75''D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.