Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMN4104B
Zoro #
G8500134
UPC #
748091001437
Country of Origin
Mexico
Dimensions
Length (In.)
1-7/32
Width (In.)
4-11/64
Height (In.)
2-11/16
Details
Item
Speaker Microphone
Material
Polycarbonate/Metal
Type
Remote
Includes
Display, Channel Knob, Volume Control, (2) Programmable Buttons, Emergency Button
For Use With
Motorola APX, SRX2200 Series Radios
Description
Speaker Microphone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.