Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NNTN8203ABLK
Zoro #
G8500143
UPC #
748091001116
Country of Origin
Mexico
Dimensions
Length (In.)
1 5/16 in
Width (In.)
3 15/16 in
Height (In.)
2 61/64 in
Details
Item
Speaker Microphone
Material
Polycarbonate/Metal
Includes
Dual Microphones, Extra Large Emergency Button, Push-to-Talk Button
Type
Remote
For Use With
Motorola APX7000 Series Portable Radios
Push To Talk
Yes
Noise Prevention
Noise Suppression
Compatible Radio Series
APX 7000
Compatible Radio Manufacturer Model Number
APX 7000
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 7000, Compatible Radio Manufacturer Model Number APX 7000, Earpiece Jack Size Not Applicable, Noise Prevention Noise Suppression, Push To Talk Yes, Intrinsically Safe No, Material Metal, Polycarbonate, Waterproof Yes, IP Rating IP68, Color Black, Includes Dual Microphones, Large Emergency Button, Height 26 in, Length 3 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.