Two Way Radio, UHF Band, Analog, LCD, 25W

  • Mfr # CM300d AAM01QNH9JC1

  • Zoro # G8490450


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
99
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM300d AAM01QNH9JC1
Zoro #
G8490450
UPC #
748091003189
Country of Origin
Mexico

Dimensions

Width
6 3/4 in
Length
5 1/4 in
Height
1 3/4 in
Display Dimensions
2 in x 1/2 in
Display Length
2 in
Display Width
1/2 in
Overall Length
5 1/4 in
Overall Height
1 3/4 in
Overall Width
6 3/4 in

Details

Item
Vehicle-Mounted Two-Way Radio
Number of Channels
99
Output Watts
25 W
Includes
Microphone, Mounting Bracket, Power Cable
Radio Classification
Commercial
Color
Black
Analog Codes
38
External Channel Select
Yes
Display Type
Alphanumeric
Frequency
403 to 470 MHz
Features
Basic Privacy
IP Rating
IP54
Radio Application
General
Waterproof
Yes
Repeater-Capable
Yes
License Required
Yes
Radio Series
CM300d
Radio Type
Vehicle-Mounted
Band Type
UHF
Navigation Aids
None
Programmable
Yes
Standards
IEC 61000-4-2 Level 3
FCC Narrow Band Compliant
Yes
Selectable Frequencies
13, 25
Product Type
Vehicle-Mounted Two-Way Radio
Audio Output
4 W, 7.5 W, 13 W
Radio Transmission
Analog
Encryption-Capable
Yes
Analog_Total Number of Analog Codes
38
Maximum Frequency
470 MHz
Minimum Frequency
136 MHz
Repeater Capable
Yes
Programming Requirements
Dealer-Programmed
Output Power
25 W
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
140 Degrees F
Weight
2.9 lb

Description

Vehicle-Mounted Two-Way Radio, Band Type UHF, License Required Yes, Programming Requirements Dealer-Programmed, Radio Transmission Analog, Number of Channels 99, Minimum Frequency 136 MHz, Maximum Frequency 470 MHz, Output Power 25 W, Display Type Alphanumeric, Radio Series CM300d, Repeater Capable Yes, Encryption-Capable Yes, Audio Output 4 W, 7.5 W, 13 W, Radio Application General, Product Type Vehicle-Mounted Two-Way Radio, Radio Type Vehicle-Mounted, Digital Radio Technology Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.