Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMMN4038A
Zoro #
G1224097
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (In.)
2 1/2 in
Length (In.)
1 5/9 in
Height (In.)
3 1/2 in
Width
3 in
Height
4 in
Length
2 in
Overall Length
2 in
Overall Width
3 in
Overall Height
4 in
Details
Item
Speaker Microphone
Material
Polycarbonate
Includes
Swivel Clip and Quick Disconnect Latch
Features
Windporting Technology
Color
Black
Push To Talk
Yes
Compatible Radio Manufacturer Model Number
HT1000, MT1500, MT2000, MTS2000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000
Radio Connector Type
M3
Keypad Included
No
Noise Prevention
Windporting
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Series
XTS 2500, XTS 3000, XTS 5000
Product Type
Speaker Microphone
Description
Speaker Microphone, Product Type Speaker Microphone, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XTS 2500, XTS 3000, XTS 5000, Compatible Radio Manufacturer Model Number HT1000, MT1500, MT2000, MTS2000, PR1500, XTS1500, XTS2500, XTS3000, XTS3500, XTS5000, Compatible Radio Grainger Model Number Not Applicable, Earpiece Jack Size Not Applicable, Radio Connector Type M3, Noise Prevention Windporting, Push To Talk Yes, Intrinsically Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.