This item is Discontinued.

Motorola Zebra Mc92N0-G Std Er 1D Se1524 53 Key We 6.5 MC92N0-GJ0SXERA5WR

Zebra Mc92N0-G Std Er 1D Se1524 53 Key We 6.5 (Discontinued)

  • Mfr # MC92N0-GJ0SXERA5WR
  • Zoro # G2566850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC92N0-GJ0SXERA5WR
Zoro #
G2566850
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3.6"
Screen Size
3.7"
Height
7.6"
Length
9.1"

Details

Number of Keys
53
Battery Included
Yes
Wireless LAN Standard
IEEE 802.11a/b/g/n
Battery Chemistry
Lithium Ion (Li-Ion)
Display Color
Color
Operating System
Windows Embedded Handheld 6.5.3
Battery Capacity
2200 mAh
Product Type
Handheld Terminal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.