This item is Discontinued.

Motorscan Kawasaki Scanner Cable, For MS5950, MS6050 SL010458

Kawasaki Scanner Cable, For MS5950, MS6050 (Discontinued)

  • Mfr # SL010458
  • Zoro # G5787433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL010458
Zoro #
G5787433
UPC #
-
Country of Origin
Italy

Details

Item
Kawasaki Scanner Cable
Features
Connects Scanner To Kawasaki Bikes
Used For
Diagnostics And Repair Of Motorcycles And Atvs
Number of Pieces
1
Material
Plastic, Metal, Rubber
For Use On
MS5950 and MS6050
Includes
Cable
Application
Diagnostics On Fuel-injected Kawasaki Motorcycles And ATVs

Description

Kawasaki Scanner Cable, Material Plastic, Metal, Rubber, Number of Pieces 1, Features Connects Scanner To Kawasaki Bikes, Includes Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.