This item is Discontinued.

Motorscan Suzuki Scanner Cable, For MS5950, MS6050 SL010463

Suzuki Scanner Cable, For MS5950, MS6050 (Discontinued)

  • Mfr # SL010463
  • Zoro # G5630116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL010463
Zoro #
G5630116
UPC #
-
Country of Origin
Italy

Details

Item
Suzuki Scanner Cable
Material
Plastic, Metal, Rubber
Number of Pieces
1
Includes
Cable
For Use On
MS5950 and MS6050
Used For
Diagnostics And Repair Of Motorcycles And Atvs
Features
Connects Scanner To Suzuki Bikes
Application
Diagnostics On Fuel-injected Suzuki Motorcycles And ATVs And Arctic Cat ATVs

Description

Suzuki Scanner Cable, Material Plastic, Metal, Rubber, Number of Pieces 1, Features Connects Scanner To Suzuki Bikes, Includes Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.