This item is Discontinued.

Mount-It Articulating TV Wall Mount 32-55" TVs MI-411L

Articulating TV Wall Mount 32-55" TVs (Discontinued)

  • Mfr # MI-411L
  • Zoro # G1630350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-411L
Zoro #
G1630350
UPC #
-
Country of Origin
China

Dimensions

Depth
3"

Details

Item
Articulating TV Wall Mount 32-55" TVs
Color
Black
Material
Steel
Features
Extendable, Retractable, Cable Management, Multiple Viewing Angle, Articulating, Tilt, Swivel
Compatibility
TV/Monitor

Description

Articulating TV Wall Mount 32-55 In. TVs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.