Zoro Homepage

MI 4752 Dual Monitor Mount

  • Mfr # MI4752

  • Zoro # G115666464


product price: $54.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI4752
Zoro #
G115666464
UPC #
810041738172
Country of Origin
China

Description

Our Full Motion Dual Monitor Arm is designed to enhance your productivity and improve ergonomic screen positioning. With its full range of motion capabilities, including swivel, tilt, and extension features, you can now achieve the perfect side-by-side screen set-up. The sturdy steel design ensures the stability and durability needed to hold two monitors up to 32 in size and 19.8 lbs each, providing a secure and reliable display solution. Whether you have a demanding workload or enjoy multitasking, this dual monitor arm will help you succeed. Thanks to the landscape and portrait orientation options, you can effortlessly adjust the screens to match your specific viewing needs. Whether you're reviewing spreadsheets or collaborating on projects, this dual monitor arm mount adapts to your preferences with ease. Say goodbye to messy cables and tangled wires! With our integrated cable management system, you can keep your desk neat and organized. The detachable VESA plate ensures a hassle-free setup and allows for easy installation and removal of your monitors as needed. We believe in providing options to suit different work environments which is why we include both clamp and grommet mounting options in our package. Upgrade your workspace today and experience the benefits of ergonomic positioning, reduced glare, and seamless screen sharing. Boost your productivity and transform the way you work with this essential addition to your office setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.