Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Monitor Desk Mount MI-4761

  • Mfr # MI-4761

  • Zoro # G601075084


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Weight Capacity
17.60 lb
Mounting
Desk
Features
Durable; Height Adjustable
Max. Screen Size Supported
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI-4761
Zoro #
G601075084
UPC #
818103024522
Country of Origin
China

Dimensions

Max. Screen Size Supported
32 in
Height Adjustment Type
Gas Spring

Details

Material
Plastic
Weight Capacity
17.60 lb
Item
Single Monitor Desk Mount MI-4761
Mounting
Desk
Features
Durable; Height Adjustable
Tilt Angle
+/- 35
Device Supported
Monitor
Min. Rotate Angle
-180°
Number of Displays Supported
1
VESA Mount Compatible
Yes
Min. Swivel Angle
-90°
Max. Swivel Angle
90°
Mounting Pattern
100 x 100
Max. Rotate Angle
180°
Orientation
Landscape/Portrait

Description

Single Monitor Desk Mount MI-4761

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.