Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mount Shasta NuLife Brown Bark Nuggets 2 ft│ WMS03212J

NuLife Brown Bark Nuggets 2 ft│ (Discontinued)

  • Mfr # WMS03212J
  • Zoro # G306004570
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WMS03212J
Zoro #
G306004570
UPC #
94927874653
Country of Origin
United States

Description

Mount Shasta Premium Bark Nuggets can be used as decorative barks and mulches and are custom-processed to offer a large selection for your landscape projects. The product is colored with water soluble and natural dye that is safe for plants and animals and will not leech into the ground. The western bark nuggets can be used in coordination with a number of landscaping applications or garden improvement projects. It is suitable for use in conjunction with areas of flora as the product assists soil in retaining moisture over time. The Mount Shasta Premium Bark Nuggets can assist in staving off weeds as it does not allow sunlight to promote growth. The two cubic feet of packaging is suitable for a number of home usages. It contains no chemicals artificial dyes or additives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.