Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mountain Compact Jump Starter 800 Amp, 12-Volt, 12,000Mah MTN12000

Compact Jump Starter 800 Amp, 12-Volt, 12,000Mah (Discontinued)

  • Mfr # MTN12000
  • Zoro # G006006164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTN12000
Zoro #
G006006164
UPC #
702597990220
Country of Origin
China

Description

Safe, Compact, and powerful 12,000mAh, lithium polymer battery with 350 cold cranking amps, and 800 peak amps;Patented safety technology which provides, Over charge/discharge protection, Overheat protection, Reverse connection protection, Short circuit protection;Meets UL2743 safety standard in a UL94 V0 flammable resistant shell. Recharge Time; 3.0-3.5 hrs. Size; 6.9"x3,4"x1.4". Weight; 1.0lbs.;1-USB Type C input and output port, 1-USB quick charge out, 1-USB 5V2.4A, 1-15V DC cut, LED flash light 120 lumen with three modes (strobe, SOS, flashlight);1 Jumper cable, 1 Type C to Type C cable, 1 Type C to A USB cable, 1 120VAC Wall charger, 1 12VDC adapter, 1 Storage case

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.