Zoro Homepage

2-1/2in Brass Bar/Prep Strainer with Lift-Out Basket

  • Mfr # MT710/PN

  • Zoro # G614596408


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Color - Drains
Nickel
Length - Drains
3.25 in
Standards
UPC (Plumbing Code)
Height (In.)
3 in
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT710/PN
Zoro #
G614596408
UPC #
638441040677
Country of Origin
Unknown

Dimensions

Length - Drains
3.25 in
Height (In.)
3 in

Details

Color - Drains
Nickel
Standards
UPC (Plumbing Code)
Finish
Polished Nickel

Description

  • 2-1/2" standard brass bar or food prep sink strainer. Available in multiple finishes to match your kitchen and/or bar/prep sink fixtures.
  • Made of Brass
  • 2" Deep Removable Strainer Basket
  • Fits a 2" Drain Opening
  • This generous 2" deep removable strainer basket catches any debris. Does not have sealing function to hold water in sink.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.