Brass Oval 1/4 Turn Ball Valve Lead Free Sweat in PVD Polished Brass
- Mfr # MT317-NL/PVD
- Zoro # G522979188
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Finish
PVD Polished Brass
Length (In.)
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT317-NL/PVD
- Zoro #
- G522979188
- UPC #
- 638441378084
- Country of Origin
- United States
Dimensions
- Length (In.)
- 3 in
Details
- Item
- Sweat Valves
- Finish
- PVD Polished Brass
Description
Brass Oval Handle with 1/4 Turn Ball Valve - Lead Free - Straight Sweat in PVD Polished Brass
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.