Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Oval Handle with 1/4 Turn Ball Valve - Lead Free - Angle 1/2in Compression

  • Mfr # MT403-NL/CHBRZ

  • Zoro # G414590637


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Surface Finish
Champagne Bronze
Standards
UPC (Plumbing Code)
Overall Length
3 in
Overall Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT403-NL/CHBRZ
Zoro #
G414590637
UPC #
638441263144
Country of Origin
Unknown

Dimensions

Overall Width
3 in
Overall Length
3 in
Overall Height
1.25 in

Details

Surface Finish
Champagne Bronze
Standards
UPC (Plumbing Code)
Color - Valve Body
Bronze

Description

  • Oval Handle Angle Valve
  • Our oval handle angle valve is designed for a traditional look.
  • 1/2" Compression (5/8" O.D.) Inlet x 3/8" O.D. Compression Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.