
Brass Oval Handle with 1/4 Turn Ball Valve - Lead Free - Angle 1/2in Compression
Mfr # MT403-NL/PN
Zoro # G114590654
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Standards
UPC (Plumbing Code)
Overall Height
1.25 in
Overall Width
3 in
Overall Length
3 in
Surface Finish
Polished Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT403-NL/PN
Zoro #
G114590654
UPC #
638441993959
Country of Origin
Unknown
Dimensions
Overall Height
1.25 in
Overall Width
3 in
Overall Length
3 in
Details
Standards
UPC (Plumbing Code)
Surface Finish
Polished Nickel
Color - Valve Body
Nickel
Description
- Oval Handle Angle Valve
- Our oval handle angle valve is designed for a traditional look.
- 1/2" Compression (5/8" O.D.) Inlet x 3/8" O.D. Compression Outlet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.