Brass Oval Handle with 1/4 Turn Ball Valve - Lead Free - Angle Sweat

  • Mfr # MT316-NL/CHBRZ

  • Zoro # G114590647


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Standards
UPC (Plumbing Code)
Overall Length
3 in
Overall Height
2.5 in
Overall Width
8.75 in
Surface Finish
Champagne Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT316-NL/CHBRZ
Zoro #
G114590647
UPC #
638441263960
Country of Origin
Unknown

Dimensions

Overall Length
3 in
Overall Height
2.5 in
Overall Width
8.75 in

Details

Standards
UPC (Plumbing Code)
Surface Finish
Champagne Bronze
Color - Valve Body
Bronze

Description

  • Oval Handle Angle Sweat Valve
  • This angle sweat valve is traditionally styled with a brass oval handle.
  • Includes 5" sweat extension and bell flange
  • 1/2" Copper Sweat Inlet x 3/8" O.D. Compression Outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.