Brass Oval Handle with 1/4 Turn Ceramic Disc Cartridge Valve - Lead Free

  • Mfr # MT6003-NL/BRN

  • Zoro # G314632598


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
1.75 in
Color
Nickel
Length (In.)
3.25 in
Width (In.)
2.5 in
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT6003-NL/BRN
Zoro #
G314632598
UPC #
638441992945
Country of Origin
Unknown

Dimensions

Height (In.)
1.75 in
Length (In.)
3.25 in
Width (In.)
2.5 in

Details

Color
Nickel
Finish
Brushed Nickel
Standards
UPC (Plumbing Code)

Description

  • Oval Handle Angle Valve
  • Our deluxe oval handle angle valve blends with traditional or contemporary.
  • 1/2" Compression (5/8" O.D.) Inlet x 3/8" O.D. Compression Outlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.