Bull Nose Supply Tube For Lavatory - 20in with Metal End Piece
- Mfr # MT432X/MB
- Zoro # G314632581
product price:
$
44.39
/ea
Key Features
Finish
Matte Black
Color
Black
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT432X/MB
- Zoro #
- G314632581
- UPC #
- 638441130057
- Country of Origin
- Unknown
Dimensions
- Width
- 20 in
Details
- Finish
- Matte Black
- Color
- Black
Description
- Bull nose supply tube risers with metal end piece for lavatory connections.
- Rigid Supply Tube
- 3/8" O.D. x 20" Long
- Available in 20" only
- Lead Free Material
- Can be hand formed for installation, but a spring bender is recommended
- NSF/ANSI/CAN 61: Q ≤ 1
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.