Lavatory Supply Kit - Brass Oval Handle with 1/4 Turn Ball Valve MT403-NL - Angle, P-Trap 1-1/4in
- Mfr # MT7200-NL/SG
- Zoro # G814632593
product price:Â
$
863.80
/ea
Free Shipping & Returns
Key Features
Finish
Satin Gold
Width
7 in
Length
21.25 in
Color
Gold
Depth
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT7200-NL/SG
- Zoro #
- G814632593
- UPC #
- 638441252773
- Country of Origin
- Unknown
- Finish
- Satin Gold
- Color
- Gold
Dimensions
- Width
- 7 in
- Length
- 21.25 in
- Depth
- 5 in
Description
- Oval Handle (valve MT403-NL)
- Complete Lavatory Supply Kits with P-Trap include everything you need to install your bathroom lavatory sink. Our oval handle angle valve is designed for a traditional look.
- 1/2" Compression (5/8" O.D.) Inlet x 3/8" O.D. Compression Outlet
- Lead Free
- Kit Components:
- 2 - MT403-NL Angle Valves
- 2 - MT432X 3/8" x 20" Rigid Supply Tubes
- 2 - MT441X Sure Grip Flanges
- 1 - MT301X 1-1/4" x 1-1/4" P-Trap
- 1 - MT314X High Box Flange
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.