
Deluxe Lift & Turn Drain Trim
Mfr # UNVLT/PN
Zoro # G014595162
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Length - Drains
4.5 in
Finish
Polished Nickel
Color/Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UNVLT/PN
Zoro #
G014595162
UPC #
638441154213
Country of Origin
Unknown
Dimensions
Length - Drains
4.5 in
Details
Finish
Polished Nickel
Color/Finish
Nickel
Description
- Deluxe Lift and Turn trim kit will fit most manufacturer's drain bodies: 1-1/2 -11-1/2 coarse thread with bushing or 1-3/8"-16" fine thread on the drain flange.
- Trim Only - No Elbow, Pipe, or Drain Shoe Included
- Drain for lift and turn with bushing and washer
- Designer face plate with no holes
- Suitable for most overflows with one or two screw installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.